This item is Discontinued.

Potter-Brumfield Bracket, Panel Mount, Plug-In Relay, 10 A, Quick Connect, Solder KUEP-11D55-24

Bracket, Panel Mount, Plug-In Relay, 10 A, Quick Connect, Solder (Discontinued)

  • Mfr # KUEP-11D55-24
  • Zoro # G800948028
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KUEP-11D55-24
Zoro #
G800948028
UPC #
-
Country of Origin
Mexico

Dimensions

Length
48.4 mm [ 1.906 in ]
Width
38.9 mm [ 1.531 in ]
Height
35.7 mm [ 1.405 in ]

Details

Item
Plug-In Relay
Mounting Style
Bracket, Panel Mount
Electrical Connection
Quick Connect, Solder
Coil Voltage
24V DC
Current Rating
10 A
Contact Rating (DC)
10 A @ 150V DC
Contact Material
AgCdO
Contact Special Features
Magnetic Blowout
Contact Number of Poles
2
Contact Arrangement
2 Form C (CO)
Environmental Category of Protection
RTI
Environmental Ambient Temperature Class
50 to 70°C
Contact Limiting Short-Time Current (A)
10
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
2200
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
2200
Coil Resistance (Ω)
320
Insulation Initial Dielectric Between Open Contacts (Vrms)
1200
Insulation Initial Resistance (MΩ)
100000
Coil Power Rating (DC) (mW)
1800
Contact Limiting Breaking Current (A)
10
Coil Power Rating Class
>1.5W
Contact Voltage Rating (VDC)
150
Contact Current Class
5 to 10 A, Less Than 16A
Contact Limiting Continuous Current (A)
10
Contact Switching Load (Min)
300mA @ 12V
Environmental Ambient Temperature (Max)
70 °C [ 158 °F ]
Insulation Initial Dielectric Between Coil/Contact Class
1500 V to 2500 VA
Coil Magnetic System
Monostable, DC
Contact Current Rating (A)
10
Coil Special Features
UL Coil Insulation Class B
Contact Limiting Making Current (A)
10
Relay Type
KUEP Series Panel Plug-In Relay

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.