Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Potter-Brumfield Socket, Plug-In Relay, 10 A, Quick Connect, Solder KUEP-3A15-120

Socket, Plug-In Relay, 10 A, Quick Connect, Solder (Discontinued)

  • Mfr # KUEP-3A15-120
  • Zoro # G700948029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KUEP-3A15-120
Zoro #
G700948029
UPC #
-
Country of Origin
China

Dimensions

Length
38.9 mm [ 1.55 in ]
Width
35.7 mm [ 1.405 in ]
Height
48.4 mm [ 1.905 in ]

Details

Item
Plug-In Relay
Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
120V AC
Current Rating
10 A
Contact Rating (AC)
10 A @ 120V
Contact Material
AgCdO
Coil Resistance (Ω)
2250
Contact Arrangement
1 Form X (NO, Bridging)
Contact Limiting Short-Time Current (A)
10
Coil Power Rating (AC) (VA)
2
Environmental Category of Protection
RTI
Coil Magnetic System
Monostable, AC
Contact Limiting Breaking Current (A)
10
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
2200
Contact Current Class
5 to 10 A, Less Than 16A
Environmental Ambient Temperature (Max)
55 °C [ 131 °F ]
Relay Type
KUEP Series Panel Plug-In Relay
Coil Special Features
UL Coil Insulation Class B
Contact Switching Load (Min)
300mA @ 12V
Contact Limiting Making Current (A)
10
Insulation Initial Resistance (MΩ)
100000
Contact Limiting Continuous Current (A)
10
Contact Current Rating (A)
10
Insulation Initial Dielectric Between Coil/Contact Class
1500 V to 2500 VA
Environmental Ambient Temperature Class
50 to 70°C
Contact Voltage Rating (VDC)
150
Contact Number of Poles
1
Coil Power Rating Class
2 to 3 VA
Insulation Initial Dielectric Between Open Contacts (Vrms)
1200
Contact Special Features
Magnetic Blowout

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.