Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Potter-Brumfield KUEP-3D15-110=KU KUEP-3D15-110

KUEP-3D15-110=KU (Discontinued)

  • Mfr # KUEP-3D15-110
  • Zoro # G800948042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KUEP-3D15-110
Zoro #
G800948042
UPC #
-
Country of Origin
China

Dimensions

Length
38.9 mm [ 1.55 in ]
Width
35.7 mm [ 1.405 in ]
Height
48.4 mm [ 1.905 in ]

Details

Item
Plug-In Relay
Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
110V DC
Contact Material
AgCdO
Contact Number of Poles
1
Contact Current Rating (A)
10
Insulation Initial Dielectric Between Coil/Contact Class
1500 V to 2500 VA
Coil Power Rating (DC) (mW)
1250
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
2200
Environmental Ambient Temperature Class
50 to 70°C
Insulation Initial Resistance (MΩ)
100000
Contact Arrangement
1 Form X (NO, Bridging)
Environmental Category of Protection
RTI
Contact Limiting Continuous Current (A)
10
Coil Resistance (Ω)
10000
Coil Power Rating Class
1 to 1.5 W
Coil Special Features
UL Coil Insulation Class B
Coil Magnetic System
Monostable, DC
Insulation Initial Dielectric Between Open Contacts (Vrms)
1200
Contact Limiting Making Current (A)
10
Environmental Ambient Temperature (Max)
70 °C [ 158 °F ]
Contact Special Features
Magnetic Blowout
Contact Voltage Rating (VDC)
150
Contact Switching Load (Min)
300mA @ 12V
Contact Current Class
5 to 10 A, Less Than 16A
Contact Limiting Short-Time Current (A)
10
Contact Limiting Breaking Current (A)
10
Relay Type
KUEP Series Panel Plug-In Relay

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.