Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Potter-Brumfield Socket, Plug-In Relay, 10 A, Quick Connect, Solder KUEP-3D15-48

Socket, Plug-In Relay, 10 A, Quick Connect, Solder (Discontinued)

  • Mfr # KUEP-3D15-48
  • Zoro # G500947925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KUEP-3D15-48
Zoro #
G500947925
UPC #
-
Country of Origin
China

Dimensions

Length
38.9 mm [ 1.55 in ]
Width
35.7 mm [ 1.405 in ]
Height
48.4 mm [ 1.905 in ]

Details

Item
Plug-In Relay
Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
48V DC
Current Rating
10 A
Contact Material
AgCdO
Contact Current Rating (A)
10
Environmental Ambient Temperature (Max)
70 °C [ 158 °F ]
Insulation Initial Dielectric Between Open Contacts (Vrms)
1200
Contact Special Features
Magnetic Blowout
Environmental Ambient Temperature Class
50 to 70°C
Relay Type
KUEP Series Panel Plug-In Relay
Contact Switching Load (Min)
300mA @ 12V
Contact Limiting Breaking Current (A)
10
Contact Limiting Short-Time Current (A)
10
Insulation Initial Resistance (MΩ)
100000
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
2200
Contact Voltage Rating (VDC)
150
Contact Limiting Continuous Current (A)
10
Coil Magnetic System
Monostable, DC
Coil Power Rating (DC) (mW)
1300
Coil Special Features
UL Coil Insulation Class B
Contact Number of Poles
1
Contact Arrangement
1 Form X (NO, Bridging)
Contact Limiting Making Current (A)
10
Contact Current Class
5 to 10 A, Less Than 16A
Coil Resistance (Ω)
1800
Insulation Initial Dielectric Between Coil/Contact Class
1500 V to 2500 VA
Environmental Category of Protection
RTI
Coil Power Rating Class
1 to 1.5 W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.