Zoro Homepage
This item is Discontinued.
Potter-Brumfield PCB, Plug-In Relay, 10 A, PCB KUEP-3D17-48

PCB, Plug-In Relay, 10 A, PCB (Discontinued)

  • Mfr # KUEP-3D17-48
  • Zoro # G900947921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KUEP-3D17-48
Zoro #
G900947921
UPC #
-
Country of Origin
Mexico

Dimensions

Length
38.9 mm [ 1.55 in ]
Width
35.7 mm [ 1.405 in ]
Height
48.4 mm [ 1.905 in ]

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.