Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Potter-Brumfield Socket, Plug-In Relay, 10 A, Quick Connect, Solder KUEP-7D15-48

Socket, Plug-In Relay, 10 A, Quick Connect, Solder (Discontinued)

  • Mfr # KUEP-7D15-48
  • Zoro # G100947882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KUEP-7D15-48
Zoro #
G100947882
UPC #
-
Country of Origin
Mexico

Dimensions

Width
35.7 mm [ 1.405 in ]
Length
38.9 mm [ 1.55 in ]
Height
48.4 mm [ 1.905 in ]

Details

Item
Plug-In Relay
Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
48V DC
Current Rating
10 A
Contact Rating (DC)
10 A @ 150V DC
Contact Material
AgCdO
Environmental Ambient Temperature (Max)
70 °C [ 158 °F ]
Environmental Category of Protection
RTI
Contact Switching Load (Min)
300mA @ 12V
Coil Special Features
UL Coil Insulation Class B
Coil Power Rating (DC) (mW)
1850
Contact Arrangement
2 Form A (NO)
Insulation Initial Resistance (MΩ)
100000
Contact Number of Poles
2
Contact Limiting Making Current (A)
10
Contact Limiting Continuous Current (A)
10
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
2200
Contact Current Class
5 to 10 A, Less Than 16A
Contact Current Rating (A)
10
Contact Limiting Breaking Current (A)
10
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
2200
Coil Resistance (Ω)
1250
Contact Voltage Rating (VDC)
150
Contact Special Features
Magnetic Blowout
Insulation Initial Dielectric Between Open Contacts (Vrms)
1200
Relay Type
KUEP Series Panel Plug-In Relay
Environmental Ambient Temperature Class
50 to 70°C
Coil Magnetic System
Monostable, DC
Contact Limiting Short-Time Current (A)
10
Insulation Initial Dielectric Between Coil/Contact Class
1500 V to 2500 VA
Coil Power Rating Class
>1.5W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.