Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Potter-Brumfield KUHP-11A51-24=KU- KUHP-11A51-24

KUHP-11A51-24=KU- (Discontinued)

  • Mfr # KUHP-11A51-24
  • Zoro # G600947429
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KUHP-11A51-24
Zoro #
G600947429
UPC #
-
Country of Origin
United States

Dimensions

Length
50 mm [ 1.97 in ]
Width
38.9 mm [ 1.531 in ]
Height
35.7 mm [ 1.405 in ]

Details

Item
General Purpose Relay
Mounting Style
Bracket, Panel Mount
Electrical Connection
Quick Connect, Solder
Coil Voltage
24V AC
Contact Material
AgCdO
Insulation Initial Resistance (MΩ)
100000
Coil Special Features
UL Coil Insulation Class B
Contact Switching Load (Min)
300mA @ 12V
Coil Resistance (Ω)
72
Contact Current Rating (A)
20
Coil Power Rating (AC) (VA)
3
Environmental Category of Protection
RTI
Contact Arrangement
2 Form C (CO)
Contact Limiting Breaking Current (A)
20
Environmental Ambient Temperature (Max)
45 °C [ 113 °F ]
Contact Limiting Continuous Current (A)
20
Contact Limiting Short-Time Current (A)
20
Contact Number of Poles
2
Coil Magnetic System
Monostable, AC
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
3750
Environmental Ambient Temperature Class
0 to 50°C
Relay Type
KUHP Series Panel Relay
Contact Limiting Making Current (A)
20
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
2000
Insulation Initial Dielectric Between Coil/Contact Class
3500 to 4000 V
Insulation Initial Dielectric Between Open Contacts (Vrms)
1200
Contact Current Class
10 to 20 A, Greater Than 16A
Coil Power Rating Class
2 to 3 VA
Contact Voltage Rating (VAC)
240

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.