Zoro Homepage
This item is Discontinued.
Potter-Brumfield Flange Mount, Panel Mount, General Purpose Relay, 20 A, Quick Connect, Solder KUHP-11AT1-24

Flange Mount, Panel Mount, General Purpose Relay, 20 A, Quick Connect, Solder (Discontinued)

  • Mfr # KUHP-11AT1-24
  • Zoro # G800947366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KUHP-11AT1-24
Zoro #
G800947366
UPC #
-
Country of Origin
Mexico

Dimensions

Width
35.4 mm [ 1.394 in ]
Length
38.1 mm [ 1.5 in ]
Height
62.5 mm [ 2.461 in ]

Details

Item
General Purpose Relay
Mounting Style
Flange Mount, Panel Mount
Electrical Connection
Quick Connect, Solder
Coil Voltage
24V AC
Current Rating
20 A
Contact Material
AgCdO
Environmental Category of Protection
RTI
Relay Type
KUHP Series Panel Relay
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
3750
Contact Current Class
10 to 20 A, Greater Than 16A
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
2000
Contact Current Rating (A)
20
Contact Limiting Breaking Current (A)
20
Contact Voltage Rating (VAC)
240
Contact Limiting Continuous Current (A)
20
Contact Limiting Short-Time Current (A)
20
Environmental Ambient Temperature Class
0 to 50°C
Insulation Initial Resistance (MΩ)
100000
Coil Special Features
UL Coil Insulation Class B
Contact Arrangement
2 Form C (CO)
Contact Number of Poles
2
Insulation Initial Dielectric Between Open Contacts (Vrms)
1200
Environmental Ambient Temperature (Max)
45 °C [ 113 °F ]
Coil Power Rating (AC) (VA)
3
Coil Resistance (Ω)
72
Coil Magnetic System
Monostable, AC
Contact Switching Load (Min)
300mA @ 12V
Coil Power Rating Class
2 to 3 VA
Insulation Initial Dielectric Between Coil/Contact Class
3500 to 4000 V
Contact Limiting Making Current (A)
20

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.