Zoro Homepage
This item is Discontinued.
Potter-Brumfield Flange Mount, Panel Mount, General Purpose Relay, 10 A, Quick Connect, Solder KUL-11D55D-12

Flange Mount, Panel Mount, General Purpose Relay, 10 A, Quick Connect, Solder (Discontinued)

  • Mfr # KUL-11D55D-12
  • Zoro # G800947694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KUL-11D55D-12
Zoro #
G800947694
UPC #
-
Country of Origin
Mexico

Dimensions

Length
38.9 mm [ 1.55 in ]
Width
35.7 mm [ 1.405 in ]
Height
54.8 mm [ 2.157 in ]

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.