Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Potter-Brumfield KUP-11A15-24=KU KUP-11A15-24

KUP-11A15-24=KU (Discontinued)

  • Mfr # KUP-11A15-24
  • Zoro # G400947964
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KUP-11A15-24
Zoro #
G400947964
UPC #
-
Country of Origin
China

Dimensions

Length
38.9 mm [ 1.55 in ]
Width
35.7 mm [ 1.405 in ]
Height
50 mm [ 1.97 in ]

Details

Item
Plug-In Relay
Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
24V AC
Contact Material
AgCdO
Coil Power Rating (AC) (VA)
3
Contact Arrangement
2 Form C (CO)
Environmental Ambient Temperature Class
50 to 70°C
Contact Current Class
5 to 10 A, Less Than 16A
Coil Power Rating Class
2 to 3 VA
Contact Switching Load (Min)
300mA @ 12V
Coil Resistance (Ω)
72
Contact Limiting Short-Time Current (A)
10
Contact Number of Poles
2
Insulation Initial Resistance (MΩ)
100000
Coil Special Features
UL Coil Insulation Class B
Contact Current Rating (A)
10
Contact Voltage Rating (VAC)
240
Insulation Initial Dielectric Between Coil/Contact Class
1500 V to 2500 VA
Insulation Initial Dielectric Between Open Contacts (Vrms)
1200
Contact Limiting Continuous Current (A)
10
Relay Type
KUP Series Panel Plug-In Relay
Environmental Ambient Temperature (Max)
55 °C [ 131 °F ]
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
2200
Contact Limiting Breaking Current (A)
10
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
2200
Environmental Category of Protection
RTI
Coil Magnetic System
Monostable, AC
Contact Limiting Making Current (A)
10

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.