Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Potter-Brumfield KUP-11D15-110=KU KUP-11D15-110

KUP-11D15-110=KU (Discontinued)

  • Mfr # KUP-11D15-110
  • Zoro # G000947302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KUP-11D15-110
Zoro #
G000947302
UPC #
-
Country of Origin
China

Dimensions

Width
35.7 mm [ 1.405 in ]
Length
38.9 mm [ 1.55 in ]
Height
50 mm [ 1.97 in ]

Details

Item
Plug-In Relay
Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
110V DC
Contact Material
AgCdO
Environmental Ambient Temperature (Max)
70 °C [ 158 °F ]
Coil Power Rating (DC) (mW)
1250
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
2200
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
2200
Insulation Initial Dielectric Between Coil/Contact Class
1500 V to 2500 VA
Coil Magnetic System
Monostable, DC
Contact Switching Load (Min)
300mA @ 12V
Contact Limiting Making Current (A)
10
Insulation Initial Resistance (MΩ)
100000
Contact Number of Poles
2
Contact Current Rating (A)
10
Contact Arrangement
2 Form C (CO)
Coil Power Rating Class
1 to 1.5 W
Environmental Category of Protection
RTI
Contact Limiting Short-Time Current (A)
10
Contact Limiting Continuous Current (A)
10
Environmental Ambient Temperature Class
50 to 70°C
Relay Type
KUP Series Panel Plug-In Relay
Contact Limiting Breaking Current (A)
10
Insulation Initial Dielectric Between Open Contacts (Vrms)
1200
Coil Resistance (Ω)
10000
Contact Voltage Rating (VAC)
240
Coil Special Features
UL Coil Insulation Class B
Contact Current Class
5 to 10 A, Less Than 16A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.