Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Potter-Brumfield KUP-11D35-24=KU KUP-11D35-24

KUP-11D35-24=KU (Discontinued)

  • Mfr # KUP-11D35-24
  • Zoro # G900947327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KUP-11D35-24
Zoro #
G900947327
UPC #
-
Country of Origin
Mexico

Dimensions

Width
35.7 mm [ 1.405 in ]
Length
38.9 mm [ 1.55 in ]
Height
50 mm [ 1.97 in ]

Details

Item
Plug-In Relay
Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
24V DC
Contact Material
AgCdO
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
2200
Contact Voltage Rating (VAC)
240
Coil Resistance (Ω)
472
Contact Current Class
5 to 10 A, Less Than 16A
Contact Switching Load (Min)
300mA @ 12V
Coil Special Features
Electrical Indicator, UL Coil Insulation Class B
Environmental Ambient Temperature Class
50 to 70°C
Contact Current Rating (A)
10
Coil Power Rating (DC) (mW)
1250
Insulation Initial Dielectric Between Coil/Contact Class
1500 V to 2500 VA
Environmental Ambient Temperature (Max)
70 °C [ 158 °F ]
Environmental Category of Protection
RTI
Contact Limiting Making Current (A)
10
Contact Arrangement
2 Form C (CO)
Coil Power Rating Class
1 to 1.5 W
Relay Type
KUP Series Panel Plug-In Relay
Contact Limiting Short-Time Current (A)
10
Insulation Initial Resistance (MΩ)
100000
Contact Number of Poles
2
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
2200
Contact Limiting Breaking Current (A)
10
Insulation Initial Dielectric Between Open Contacts (Vrms)
1200
Contact Limiting Continuous Current (A)
10
Coil Magnetic System
Monostable, DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.