Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Potter-Brumfield Bracket, Panel Mount, Plug-In Relay, 10 A, Quick Connect, Solder KUP-11D55-110

Bracket, Panel Mount, Plug-In Relay, 10 A, Quick Connect, Solder (Discontinued)

  • Mfr # KUP-11D55-110
  • Zoro # G300947644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KUP-11D55-110
Zoro #
G300947644
UPC #
-
Country of Origin
United States

Dimensions

Width
38.9 mm [ 1.531 in ]
Length
48.4 mm [ 1.906 in ]
Height
35.7 mm [ 1.405 in ]

Details

Item
Plug-In Relay
Mounting Style
Bracket, Panel Mount
Electrical Connection
Quick Connect, Solder
Coil Voltage
110V DC
Current Rating
10 A
Contact Material
AgCdO
Coil Magnetic System
Monostable, DC
Environmental Category of Protection
RTI
Contact Limiting Breaking Current (A)
10
Contact Switching Load (Min)
300mA @ 12V
Contact Current Class
5 to 10 A, Less Than 16A
Contact Limiting Short-Time Current (A)
10
Contact Voltage Rating (VAC)
240
Insulation Initial Resistance (MΩ)
100000
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
2200
Contact Arrangement
2 Form C (CO)
Insulation Initial Dielectric Between Coil/Contact Class
1500 V to 2500 VA
Insulation Initial Dielectric Between Open Contacts (Vrms)
1200
Relay Type
KUP Series Panel Plug-In Relay
Coil Power Rating Class
1 to 1.5 W
Coil Special Features
UL Coil Insulation Class B
Environmental Ambient Temperature (Max)
70 °C [ 158 °F ]
Coil Power Rating (DC) (mW)
1250
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
2200
Contact Limiting Continuous Current (A)
10
Coil Resistance (Ω)
10000
Contact Current Rating (A)
10
Contact Limiting Making Current (A)
10
Environmental Ambient Temperature Class
50 to 70°C
Contact Number of Poles
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.