Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Potter-Brumfield KUP-14A15-12=KU KUP-14A15-12

KUP-14A15-12=KU (Discontinued)

  • Mfr # KUP-14A15-12
  • Zoro # G400947605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KUP-14A15-12
Zoro #
G400947605
UPC #
-
Country of Origin
United States

Dimensions

Width
35.7 mm [ 1.405 in ]
Length
38.9 mm [ 1.55 in ]
Height
50 mm [ 1.97 in ]

Details

Item
Plug-In Relay
Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
12V AC
Contact Material
AgCdO
Insulation Initial Dielectric Between Coil/Contact Class
1500 V to 2500 VA
Contact Current Class
5 to 10 A, Less Than 16A
Contact Voltage Rating (VAC)
240
Contact Limiting Short-Time Current (A)
10
Coil Power Rating (AC) (VA)
3
Insulation Initial Dielectric Between Open Contacts (Vrms)
1200
Environmental Category of Protection
RTI
Contact Number of Poles
3
Insulation Initial Resistance (MΩ)
100000
Contact Arrangement
3 Form C (CO)
Coil Power Rating Class
2 to 3 VA
Contact Current Rating (A)
10
Coil Resistance (Ω)
18
Environmental Ambient Temperature Class
0 to 50°C
Contact Limiting Breaking Current (A)
10
Contact Limiting Making Current (A)
10
Coil Magnetic System
Monostable, AC
Environmental Ambient Temperature (Max)
45 °C [ 113 °F ]
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
2200
Coil Special Features
UL Coil Insulation Class B
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
2200
Contact Limiting Continuous Current (A)
10
Relay Type
KUP Series Panel Plug-In Relay
Contact Switching Load (Min)
300mA @ 12V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.