Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Potter-Brumfield Socket, Plug-In Relay, 10 A, Quick Connect, Solder KUP-14D15-12

Socket, Plug-In Relay, 10 A, Quick Connect, Solder (Discontinued)

  • Mfr # KUP-14D15-12
  • Zoro # G400948039
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KUP-14D15-12
Zoro #
G400948039
UPC #
-
Country of Origin
China

Dimensions

Length
38.9 mm [ 1.55 in ]
Width
35.7 mm [ 1.405 in ]
Height
50 mm [ 1.97 in ]

Details

Item
Plug-In Relay
Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
12V DC
Current Rating
10 A
Contact Material
AgCdO
Environmental Ambient Temperature (Max)
70 °C [ 158 °F ]
Contact Switching Load (Min)
300mA @ 12V
Coil Special Features
UL Coil Insulation Class B
Contact Current Rating (A)
10
Coil Power Rating (DC) (mW)
1200
Contact Number of Poles
3
Environmental Category of Protection
RTI
Insulation Initial Dielectric Between Coil/Contact Class
1500 V to 2500 VA
Relay Type
KUP Series Panel Plug-In Relay
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
2200
Contact Arrangement
3 Form C (CO)
Coil Power Rating Class
1 to 1.5 W
Insulation Initial Resistance (MΩ)
100000
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
2200
Insulation Initial Dielectric Between Open Contacts (Vrms)
1200
Environmental Ambient Temperature Class
50 to 70°C
Coil Magnetic System
Monostable, DC
Contact Limiting Continuous Current (A)
10
Contact Limiting Short-Time Current (A)
10
Contact Limiting Making Current (A)
10
Contact Limiting Breaking Current (A)
10
Contact Current Class
5 to 10 A, Less Than 16A
Coil Resistance (Ω)
120
Contact Voltage Rating (VAC)
240

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.