Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Potter-Brumfield KUP-14D15-24=KU- KUP-14D15-24

KUP-14D15-24=KU- (Discontinued)

  • Mfr # KUP-14D15-24
  • Zoro # G400948022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KUP-14D15-24
Zoro #
G400948022
UPC #
-
Country of Origin
China

Dimensions

Width
35.7 mm [ 1.405 in ]
Length
38.9 mm [ 1.55 in ]
Height
50 mm [ 1.97 in ]

Details

Item
Plug-In Relay
Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
24V DC
Contact Material
AgCdO
Coil Power Rating Class
1 to 1.5 W
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
2200
Coil Magnetic System
Monostable, DC
Environmental Ambient Temperature Class
50 to 70°C
Insulation Initial Dielectric Between Open Contacts (Vrms)
1200
Contact Number of Poles
3
Contact Switching Load (Min)
300mA @ 12V
Contact Arrangement
3 Form C (CO)
Insulation Initial Dielectric Between Coil/Contact Class
1500 V to 2500 VA
Insulation Initial Resistance (MΩ)
100000
Contact Current Class
5 to 10 A, Less Than 16A
Coil Special Features
UL Coil Insulation Class B
Coil Resistance (Ω)
472
Coil Power Rating (DC) (mW)
1250
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
2200
Contact Voltage Rating (VAC)
240
Relay Type
KUP Series Panel Plug-In Relay
Environmental Ambient Temperature (Max)
70 °C [ 158 °F ]
Contact Current Rating (A)
10
Contact Limiting Breaking Current (A)
10
Contact Limiting Continuous Current (A)
10
Contact Limiting Short-Time Current (A)
10
Environmental Category of Protection
RTI
Contact Limiting Making Current (A)
10

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.