Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Potter-Brumfield PCB, PCB Relay, 8 A, PCB V23061A1005A302

PCB, PCB Relay, 8 A, PCB (Discontinued)

  • Mfr # V23061A1005A302
  • Zoro # G700969734
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V23061A1005A302
Zoro #
G700969734
UPC #
-
Country of Origin
Mexico

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
12V DC
Current Rating
8 A
Contact Rating (AC)
8 A @ 250V AC
Contact Material
AgSnO
Power Consumption - Relay
221 mW
Number of Poles
1
Features
UL Coil Insulation Class A
Insulation Creepage
8 mm [ .315 in ]
Contact Voltage Rating
250V AC
Coil Resistance
652 Ω
Insulation Clearance
8 mm [ .315 in ]
Dielectric Voltage
4000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Limiting Continuous Current
8A
Contact Limiting Short-Time Current
8A
Contact Limiting Making Current
15A
Contact Rating
8A
Contact Limiting Breaking Current
8A
Coil Type
Monostable, DC
Protection Category
RTIII
Switching Voltage
400V AC
Operating Temp. Range
70 to 85°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.