This item is Discontinued.

Potter-Brumfield Power/Signal Relay, 1 Form A, Spst, Momentary, 0.017A (Coil), 12Vdc (Coil), 200Mw (Coil), 3A T77V1D3-12

Power/Signal Relay, 1 Form A, Spst, Momentary, 0.017A (Coil), 12Vdc (Coil), 200Mw (Coil), 3A (Discontinued)

  • Mfr # T77V1D3-12
  • Zoro # G405866970
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T77V1D3-12
Zoro #
G405866970
UPC #
-
Country of Origin
China

Details

Item
Power Relay
Mounting Style
PCB
Electrical Connection
PCB-THT
Coil Voltage
12V DC
Contact Form
1 Form A (NO)
Features
Sensitive Version
Number of Poles
1
Power Consumption - Relay
200 mW
Contact Material
Ag
Insulation Clearance
3.2 mm [ .126 in ]
Insulation Creepage
6.4 mm [ .252 in ]
Contact Limiting Continuous Current
3A
Coil Type
Monostable, DC
Dielectric Voltage
4000 Vrms Coil and Contact; 750 Vrms Open Contacts
Contact Rating
3A
Contact Limiting Short-Time Current
3A
Contact Voltage Rating
250 VAC [ 30 VDC ]
Switching Voltage
250 VAC [ 30 VDC ]
Protection Category
RTII
Operating Temp. Range
85 to 105°C
Switching Current
100mA @ 5V
Coil Resistance
720 Ω
Contact Limiting Breaking Current
3A
Contact Limiting Making Current
3A

Description

Power/Signal Relay, 1 Form A, Spst, Momentary, 0.017A (Coil), 12Vdc (Coil), 200Mw (Coil), 3A (Contact), 30Vdc (Contact), Dc Input, Ac/Dc Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.