Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Potter-Brumfield Power/Signal Relay, 1 Form C, Spdt, Momentary, 750Mw (Coil), 12A (Contact), Ac Input, Ac Output,  RTB14524

Power/Signal Relay, 1 Form C, Spdt, Momentary, 750Mw (Coil), 12A (Contact), Ac Input, Ac Output, (Discontinued)

  • Mfr # RTB14524
  • Zoro # G305866803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTB14524
Zoro #
G305866803
UPC #
-
Country of Origin
Austria

Details

Number of Poles
1
Coil Volts
24V AC
Item - Relay
PCB Relay
Contact Form - Relay
1 Form C (CO)
Contact Material
AgNi90/10
Features
UL Coil Insulation Class F
Power Consumption - Relay
0.76VA
Contact Voltage Rating
250V AC
Insulation Clearance
10 mm [ .394 in ]
Contact Limiting Making Current
25A
Protection Category
RTIII
Coil Type
Monostable, AC
Contact Limiting Short-Time Current
12A
Terminal Type
PCB-THT, Plug-In
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Operating Temp. Range
50 to 70°C
Switching Voltage
400V AC
Mounting Type
Printed Circuit Board, Socket
Contact Limiting Continuous Current
12A
Coil Resistance
350 Ω
Insulation Creepage
10 mm [ .394 in ]
Contact Limiting Breaking Current
12A
Contact Rating
12A

Description

Power/Signal Relay, 1 Form C, Spdt, Momentary, 750Mw (Coil), 12A (Contact), Ac Input, Ac Output, Panel Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.