This item is Discontinued.

Potter-Brumfield Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.008A (Coil), 24Vdc (Coil), 200Mw (Coil), 3A V23105A5305A201

Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.008A (Coil), 24Vdc (Coil), 200Mw (Coil), 3A (Discontinued)

  • Mfr # V23105A5305A201
  • Zoro # G905866821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V23105A5305A201
Zoro #
G905866821
UPC #
-
Country of Origin
Czechia

Details

Item - Relay
D2n Relay
Coil Volts
24V DC
Contact Form - Relay
2 Form C (CO)
Power Consumption - Relay
200 mW
Electrical Connection - Power Relay
Through Hole
Number of Poles
2
Features
Standard Type
Contact Rating
3A
Contact Limiting Breaking Current
3A
Protection Category
RTIII
Terminal Type
PCB-THT
Contact Voltage Rating
250 VAC [ 220 VDC ]
Contact Limiting Short-Time Current
3A
Dielectric Voltage
750 Vrms Adjacent Contacts; 1050 Vrms Coil and Contact; 750 Vrms Open Contacts
Operating Temp. Range
-40 to 85 °C
Mounting Type
Screw Mount, Socket
Contact Limiting Making Current
3A
Coil Type
Monostable, DC
Switching Voltage
250 VAC [ 220 VDC ]
Contact Limiting Continuous Current
3A
Coil Resistance
2880 Ω
Switching Current
10mA @ .2V

Description

Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.008A (Coil), 24Vdc (Coil), 200Mw (Coil), 3A (Contact), 220Vdc (Contact), Ac/Dc Input, Random, Ac/Dc Output, Socket Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.