This item is Discontinued.

Potter-Brumfield Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.017A (Coil), 4000Mw (Coil), 30A (Contact), 28Vdc T92P11A22-240

Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.017A (Coil), 4000Mw (Coil), 30A (Contact), 28Vdc (Discontinued)

  • Mfr # T92P11A22-240
  • Zoro # G005866837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T92P11A22-240
Zoro #
G005866837
UPC #
-
Country of Origin
China

Details

Item
Power Relay
Mounting Style
Flange Mount, Panel Mount
Electrical Connection
Quick Connect
Coil Voltage
240V AC
Contact Form
2 Form C (CO)
Contact Material
AgCdO
Features
UL Coil Insulation Class F
Power Consumption - Relay
4VA
Number of Poles
2
Contact Rating
30A
Contact Voltage Rating
277V AC
Operating Temp. Range
70 to 85°C
Contact Limiting Continuous Current
30A
Contact Limiting Making Current
30A
Switching Current
500mA @ 12V
Insulation Creepage
9.5 mm [ .374 in ]
Insulation Clearance
8 mm [ .315 in ]
Contact Limiting Short-Time Current
30A
Contact Limiting Breaking Current
30A
Coil Type
Monostable, AC
Dielectric Voltage
2000 Vrms Adjacent Contacts; 4000 Vrms Coil and Contact; 1500 Vrms Open Contacts
Switching Voltage
600V AC
Protection Category
RTI
Coil Resistance
3800 Ω

Description

Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.017A (Coil), 4000Mw (Coil), 30A (Contact), 28Vdc (Contact), Ac Input, Ac/Dc Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.