This item is Discontinued.

Potter-Brumfield Socket, Power Relay, 10 A, 3, Plug-in KRPA-14AN-120

Socket, Power Relay, 10 A, 3, Plug-in (Discontinued)

  • Mfr # KRPA-14AN-120
  • Zoro # G205866552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KRPA-14AN-120
Zoro #
G205866552
UPC #
-
Country of Origin
China

Details

Item
Power Relay
Mounting Style
Socket
Electrical Connection
Plug-in
Number of Pins
3
Coil Voltage
120V AC
Current Rating
10 A
Contact Rating (AC)
10 A @ 240V AC
Features
Electrical Indicator, UL Coil Insulation Class B
Power Consumption - Relay
2VA
Number of Poles
3
Contact Material
AgCdO
Operating Temp. Range
50 to 70°C
Dielectric Voltage
1000 Vrms Adjacent Contacts; 1000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Limiting Short-Time Current
10A
Protection Category
RTI
Contact Voltage Rating
240V AC
Switching Current
300mA @ 12V
Coil Resistance
2250 Ω
Contact Rating
10A
Coil Type
Monostable, AC
Contact Limiting Continuous Current
10A
Contact Limiting Making Current
10A
Contact Limiting Breaking Current
10A

Description

Power/Signal Relay, 3 Form C, 3Pdt, Momentary, 2000Mw (Coil), 10A (Contact), Ac Input, Ac Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.