This item is Discontinued.

Potter-Brumfield Panel Mount, Power Relay, 10 A, Solder KA-14AG-240

Panel Mount, Power Relay, 10 A, Solder (Discontinued)

  • Mfr # KA-14AG-240
  • Zoro # G605866350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KA-14AG-240
Zoro #
G605866350
UPC #
-
Country of Origin
Mexico

Details

Item
Power Relay
Mounting Style
Panel Mount
Electrical Connection
Solder
Coil Voltage
240V AC
Current Rating
10 A
Contact Rating (AC)
10 A @ 240V AC
Contact Material
AgCdO
Power Consumption - Relay
2VA
Features
UL Coil Insulation Class B
Number of Poles
3
Contact Rating
10A
Contact Limiting Continuous Current
10A
Contact Voltage Rating
240V AC
Contact Limiting Breaking Current
10A
Contact Limiting Making Current
10A
Protection Category
RT0
Operating Temp. Range
50 to 70°C
Coil Type
Monostable, AC
Coil Resistance
9110 Ω
Contact Limiting Short-Time Current
10A
Switching Current
300mA @ 12V
Dielectric Voltage
1000 Vrms Adjacent Contacts; 1000 Vrms Coil and Contact; 1000 Vrms Open Contacts

Description

Power/Signal Relay, 3 Form C, 3Pdt, Momentary, 2000Mw (Coil), 10A (Contact), Ac Input, Ac/Dc Output, Panel Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.