
Power/Signal Relay, 4 Form C, 4Pdt, Momentary, 0.038A (Coil), 24Vdc (Coil), 850Mw (Coil), 2A (Discontinued)
- Mfr # KHAU-17D13-24
- Zoro # G505866351
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KHAU-17D13-24
Zoro #
G505866351
UPC #
-
Country of Origin
Mexico
Details
Item - Relay
KHA Series Panel Plug-In Relay
Coil Volts
24V DC
Contact Form - Relay
4 Form C (CO)
Power Consumption - Relay
850 mW
Contact Material
Au-AgNi
Number of Poles
4
Features
UL Coil Insulation Class B
Terminal Type
Solder
Dielectric Voltage
1500 Vrms Adjacent Contacts; 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts
Coil Resistance
690 Ω
Protection Category
RTI
Switching Current
10mA @ 12V
Contact Voltage Rating
240V AC
Contact Limiting Short-Time Current
2A
Mounting Type
Socket
Contact Limiting Continuous Current
2A
Contact Limiting Breaking Current
2A
Coil Type
Monostable, DC
Contact Limiting Making Current
2A
Operating Temp. Range
50 to 70°C
Contact Rating
2A
Description
Power/Signal Relay, 4 Form C, 4Pdt, Momentary, 0.038A (Coil), 24Vdc (Coil), 850Mw (Coil), 2A (Contact), Dc Input, Random, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.