This item is Discontinued.

No Product Image Available

Rf Relay, 2 Form C, Dpdt, Momentary, 0.012A (Coil), 12Vdc (Coil), 140Mw (Coil), 2A (Contact), (Discontinued)

  • Mfr # IM06GR
  • Zoro # G105930759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM06GR
Zoro #
G105930759
UPC #
-
Country of Origin
Portugal

Dimensions

Width
6 mm [ .236 in ]
Length Class (Mechanical)
0 to 10 mm
Dimensions (L x W x H) (Approximate)
10 x 6 x 5.65 mm [ .393 x .236 x .222 in ]
Height Class (Mechanical)
0 to 6 mm
Length (in)
10
Height
5.6 mm [ .221 in ]

Details

Contact Material
PdRu
Contact Limiting Short-Time Current (A)
2
Insulation Initial Resistance (MΩ)
1000000
Contact Arrangement
2 Form C (CO)
Contact Plating Material
Gold
Coil Power Rating Class
50 to 300mW
Contact Special Features
Bifurcated/Twin Contacts
Contact Limiting Making Current (A)
2
Coil Magnetic System
Monostable, DC
Coil Resistance (Ω)
1029
Voltage Standing Wave Ration (HF Parameter)
1.07 @ 100MHz, 1.45 @ 900MHz
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
1800
Product Type
Relay
Performance Type
Standard
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
1000
Environmental Ambient Temperature (Max)
85 °C [ 85 °F ]
Coil Voltage Rating (VAC)
12
Environmental Ambient Temperature Class
70 to 85°C
Environmental Category of Protection
RTV
Contact Limiting Breaking Current (A)
2
Insulation Special Features
2500V Initial Surge Withstand Voltage between Contacts & Coil
Contact Switching Voltage (Max)
250 VAC [ 220 VDC ]
Contact Limiting Continuous Current (A)
2
Actuating System
DC
Additional Features
Gull Wing
Contact Voltage Rating
250 VAC [ 220 VDC ]
Coil Power Rating (DC) (mW)
140
Relay Type
IM Relay
Insulation Initial Dielectric Between Open Contacts (Vrms)
1000
Contact Number of Poles
2
Insertion Loss (HF Parameter)
-.33dB @ 900MHz, -.03dB @ 100MHz
Terminal Type
PCB-SMT
Isolation (HF Parameter)
-37dB @ 100MHz, -18.8dB @ 900MHz
Contact Current Class
0 to 2 A
Coil Type
Monostable
Mounting Type
Printed Circuit Board
Contact Current Rating (A)
2
Insulation Initial Dielectric Between Coil/Contact Class
1500 V to 2500 VA
Contact Switching Load (Min)
.1mA @ .0001V

Description

Rf Relay, 2 Form C, Dpdt, Momentary, 0.012A (Coil), 12Vdc (Coil), 140Mw (Coil), 2A (Contact), 220Vdc (Contact), 900Mhz, Dc Input, Random, Ac/Dc Output, Panel Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.