
Bracket, Power Relay, 30 A, Quick Connect (Discontinued)
- Mfr # RMD05012
- Zoro # G600967434
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMD05012
Zoro #
G600967434
UPC #
-
Country of Origin
Unknown
Details
Item
Power Relay
Mounting Style
Bracket
Electrical Connection
Quick Connect
Coil Voltage
12V DC
Current Rating
30 A
Power Consumption - Relay
1300 mW
Features
Mechanical Indicator; UL Coil Insulation Class B; Bridging Contacts
Contact Material
AgCdO
Number of Poles
1
Insulation Clearance
4 mm [ .157 in ]
Contact Limiting Making Current
60A
Coil Resistance
110 Ω
Dielectric Voltage
2500 Vrms Coil and Contact; 2000 Vrms Open Contacts
Coil Type
Monostable, DC
Switching Voltage
440V AC
Contact Limiting Breaking Current
30A
Contact Rating
30A
Contact Limiting Short-Time Current
30A
Insulation Creepage
14.9 mm [ .587 in ]
Operating Temp. Range
50 to 70°C
Switching Current
100mA @ 24V
Protection Category
RTI
Contact Limiting Continuous Current
30A
Contact Voltage Rating
400V AC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.