Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Potter-Brumfield SSR SRS PANEL MNT  25A 480V AC - DC I/P SSR-480D25

SSR SRS PANEL MNT 25A 480V AC - DC I/P (Discontinued)

  • Mfr # SSR-480D25
  • Zoro # G600969049
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSR-480D25
Zoro #
G600969049
UPC #
-
Country of Origin
Mexico

Dimensions

Dimensions (L x W x H) (Approximate)
44.4 x 57.2 x 22 mm [ 1.749 x 2.253 x .866 in ]

Details

Input Voltage Typical (VDC)
4 to 32
Product Type
Relay
Contact Current Rating (A)
25
Output Switching
Zero
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
4000
Relay Type
Paired SCR Output
Housing Style
Hockey Puck
Output Current (Min) (A)
0.05
Termination Type
Screws
Input Voltage (VDC)
4 to 32
Mounting Type
Chassis Mount
Output Current Rating (Arms)
.05 to 25
R-Switch & slimSSR Relays
No
Contact Arrangement
1 Form A (SPST-NO)
Switch Arrangement
1 Form A (SPST-NO)
Output Type
AC
Coupling
Optical
Operating Temperature Range (°C)
-20 to 80
Output Voltage (Max) (V)
660
Output Voltage Rating (AC Relays)
48 to 660

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.