Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Potter-Brumfield SSR SRS PANEL MNT  50A 240V AC - DC I/P SSR-240D50

SSR SRS PANEL MNT 50A 240V AC - DC I/P (Discontinued)

  • Mfr # SSR-240D50
  • Zoro # G100969105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSR-240D50
Zoro #
G100969105
UPC #
-
Country of Origin
Mexico

Dimensions

Dimensions (L x W x H) (Approximate)
44.4 x 57.2 x 22 mm [ 1.749 x 2.253 x .866 in ]

Details

Item
Solid State Relay
Electrical Connection
Screw
Mounting Style
Chassis Mount
Input Voltage
3 to 32V AC
Contact Current Rating (A)
50
Switch Arrangement
1 Form A (SPST-NO)
Relay Type
Paired SCR Output
Output Current (Min) (A)
0.1
Output Switching
Zero
Output Current Rating (Arms)
.1 to 50
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
4000
Housing Style
Hockey Puck
Coupling
Optical
Operating Temperature Range (°C)
-20 to 80
R-Switch & slimSSR Relays
No
Contact Arrangement
1 Form A (SPST-NO)
Output Voltage Range
24 to 280V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.