Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Potter-Brumfield SSR SRS PANEL MNT  50A 480V AC - DC I/P SSR-480D50

SSR SRS PANEL MNT 50A 480V AC - DC I/P (Discontinued)

  • Mfr # SSR-480D50
  • Zoro # G700969079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSR-480D50
Zoro #
G700969079
UPC #
-
Country of Origin
Mexico

Dimensions

Dimensions (L x W x H) (Approximate)
44.4 x 57.2 x 22 mm [ 1.749 x 2.253 x .866 in ]

Details

Output Voltage (Max) (V)
660
Output Type
AC
Output Switching
Zero
Termination Type
Screws
Input Voltage Typical (VDC)
4 to 32
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
4000
Mounting Type
Chassis Mount
Contact Current Rating (A)
50
Input Voltage (VDC)
4 to 32
Contact Arrangement
1 Form A (SPST-NO)
Output Current Rating (Arms)
.1 to 50
Output Voltage Rating (AC Relays)
48 to 660
Operating Temperature Range (°C)
-20 to 80
Housing Style
Hockey Puck
Product Type
Relay
Output Current (Min) (A)
0.1
Relay Type
Paired SCR Output
R-Switch & slimSSR Relays
No
Coupling
Optical
Switch Arrangement
1 Form A (SPST-NO)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.