Zoro Homepage
This item is Discontinued.
Potter-Brumfield SSRM SRS DIN MOUNT 55A  600V AC - AC I/P SSRM-600A55

SSRM SRS DIN MOUNT 55A 600V AC - AC I/P (Discontinued)

  • Mfr # SSRM-600A55
  • Zoro # G400969263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSRM-600A55
Zoro #
G400969263
UPC #
-
Country of Origin
Mexico

Dimensions

Dimensions (L x W x H) (Approximate)
76.2 x 44.5 x 109.2 mm [ 3 x 1.75 x 4.3 in ]

Details

Item
Relay
Electrical Connection
Finger-Safe (IP20) Screw Clamps
Mounting Style
DIN Rail / Panel Mount
Heat Sink
Integral
Case Color
Black
Input Voltage
90 to 140V AC
Relay Type
Paired SCR Output
Coupling
Optical
Contact Arrangement
1 Form A (SPST-NO)
Operating Temperature Range (°C)
-40 to 80
R-Switch & slimSSR Relays
No
Contact Current Rating (A)
55
Housing Style
DIN Mount with Integral Heatsink
Output Current (Min) (A)
6A
Switch Arrangement
1 Form A (SPST-NO)
Output Current Rating (Arms)
.25 to 55
Output Switching
Zero
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
4000
Output Voltage Range
48 to 660V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.