Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Potter-Brumfield PCB, PCB Relay, 10 A, PCB T77V1D10-24

PCB, PCB Relay, 10 A, PCB (Discontinued)

  • Mfr # T77V1D10-24
  • Zoro # G400969485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T77V1D10-24
Zoro #
G400969485
UPC #
-
Country of Origin
China

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
24V DC
Current Rating
10 A
Contact Rating (AC)
10 A @ 250V AC
Contact Rating (DC)
10 A @ 30V DC
Number of Poles
1
Contact Material
AgCdO
Power Consumption - Relay
450 mW
Insulation Clearance
3.2 mm [ .126 in ]
Contact Voltage Rating
250 VAC [ 30 VDC ]
Operating Temp. Range
70 to 85°C
Coil Resistance
1280 Ω
Contact Limiting Breaking Current
10A
Coil Type
Monostable, DC
Dielectric Voltage
4000 Vrms Coil and Contact; 750 Vrms Open Contacts
Contact Limiting Continuous Current
10A
Switching Current
100mA @ 5V
Contact Limiting Short-Time Current
10A
Insulation Creepage
6.4 mm [ .252 in ]
Protection Category
RTII
Contact Rating
10A
Switching Voltage
250 VAC [ 30 VDC ]
Contact Limiting Making Current
10A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.