Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Potter-Brumfield T92P11A22-24 T92P11A22-24

T92P11A22-24 (Discontinued)

  • Mfr # T92P11A22-24
  • Zoro # G800969146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T92P11A22-24
Zoro #
G800969146
UPC #
-
Country of Origin
China

Dimensions

Length
52.1 mm [ 2.051 in ]
Width
34.5 mm [ 1.359 in ]
Height
26.4 mm [ 1.039 in ]

Details

Item
PCB Relay
Mounting Style
Flange Mount, Panel Mount
Electrical Connection
Quick Connect
Coil Voltage
24V AC
Contact Material
AgCdO
Environmental Ambient Temperature (Max)
85 °C [ 185 °F ]
Coil Resistance (Ω)
37
Insulation Initial Dielectric Between Coil/Contact Class
3500 to 4000 V
Contact Limiting Continuous Current (A)
30
Insulation Creepage Class
>8mm
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
4000
Contact Current Class
20 to 30 A, Greater Than 16A
Insulation Special Features
6000V Initial Surge Withstand Voltage between Contacts and Coil
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
2000
Contact Limiting Making Current (A)
30
Contact Limiting Short-Time Current (A)
30
Contact Current Rating (A)
30
Coil Power Rating Class
3 to 4 VA
Relay Type
T92 Series 2-Pole 30A PCB
Contact Number of Poles
2
Coil Special Features
UL Coil Insulation Class F
Insulation Clearance Between Contact and Coil
8 mm [ .315 in ]
Coil Magnetic System
Monostable, AC
Contact Voltage Rating (VAC)
277
Contact Switching Voltage (Max) (VAC)
600
Contact Limiting Breaking Current (A)
30
Contact Switching Load (Min)
500mA @ 12V
Environmental Category of Protection
RTI
Insulation Clearance Class
5 to 8mm
Insulation Initial Dielectric Between Open Contacts (Vrms)
1500
Environmental Ambient Temperature Class
70 to 85°C
Coil Power Rating (AC) (VA)
4
Insulation Initial Resistance (MΩ)
1000000
Insulation Creepage Between Contact and Coil
9.5 mm [ .374 in ]
Contact Arrangement
2 Form C (CO)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.