Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Potter-Brumfield T92P7A22-240 T92P7A22-240

T92P7A22-240 (Discontinued)

  • Mfr # T92P7A22-240
  • Zoro # G000969229
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T92P7A22-240
Zoro #
G000969229
UPC #
-
Country of Origin
China

Dimensions

Length
52.1 mm [ 2.051 in ]
Width
34.5 mm [ 1.359 in ]
Height
26.4 mm [ 1.039 in ]

Details

Item
PCB Relay
Mounting Style
Flange Mount, Panel Mount
Electrical Connection
Quick Connect
Coil Voltage
240V AC
Contact Material
AgCdO
Insulation Initial Dielectric Between Open Contacts (Vrms)
1500
Coil Resistance (Ω)
3800
Environmental Ambient Temperature Class
70 to 85°C
Insulation Initial Resistance (MΩ)
1000000
Coil Power Rating Class
3 to 4 VA
Contact Limiting Making Current (A)
30
Contact Limiting Short-Time Current (A)
30
Insulation Clearance Between Contact and Coil
8 mm [ .315 in ]
Insulation Creepage Class
>8mm
Contact Voltage Rating (VAC)
277
Relay Type
T92 Series 2-Pole 30A PCB
Contact Current Class
20 to 30 A, Greater Than 16A
Environmental Category of Protection
RTI
Insulation Special Features
6000V Initial Surge Withstand Voltage between Contacts and Coil
Coil Power Rating (AC) (VA)
4
Contact Current Rating (A)
30
Environmental Ambient Temperature (Max)
85 °C [ 185 °F ]
Insulation Initial Dielectric Between Coil/Contact Class
3500 to 4000 V
Insulation Clearance Class
5 to 8mm
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
2000
Contact Limiting Continuous Current (A)
30
Contact Limiting Breaking Current (A)
30
Coil Special Features
UL Coil Insulation Class F
Insulation Creepage Between Contact and Coil
9.5 mm [ .374 in ]
Contact Switching Voltage (Max) (VAC)
600
Contact Number of Poles
2
Coil Magnetic System
Monostable, AC
Contact Switching Load (Min)
500mA @ 12V
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
4000
Contact Arrangement
2 Form A (NO)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.