Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Potter-Brumfield Flange Mount, Panel Mount, PCB Relay, 30 A, Screw T92P7A52-120

Flange Mount, Panel Mount, PCB Relay, 30 A, Screw (Discontinued)

  • Mfr # T92P7A52-120
  • Zoro # G700969222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T92P7A52-120
Zoro #
G700969222
UPC #
-
Country of Origin
China

Dimensions

Width
36.3 mm [ 1.429 in ]
Length
54.2 mm [ 2.134 in ]
Height
51.1 mm [ 2.012 in ]

Details

Item
PCB Relay
Mounting Style
Flange Mount, Panel Mount
Electrical Connection
Screw
Coil Voltage
120V AC
Current Rating
30 A
Contact Rating (AC)
30 A @ 600V
Contact Material
AgCdO
Environmental Category of Protection
RTI
Contact Limiting Continuous Current (A)
30
Environmental Ambient Temperature Class
70 to 85°C
Insulation Clearance Class
5 to 8mm
Relay Type
T92 Series 2-Pole 30A PCB
Contact Limiting Short-Time Current (A)
30
Environmental Ambient Temperature (Max)
85 °C [ 185 °F ]
Insulation Initial Resistance (MΩ)
1000000
Contact Switching Voltage (Max) (VAC)
600
Contact Number of Poles
2
Coil Resistance (Ω)
950
Coil Special Features
UL Coil Insulation Class F
Contact Limiting Making Current (A)
30
Insulation Initial Dielectric Between Coil/Contact Class
3500 to 4000 V
Insulation Initial Dielectric Between Open Contacts (Vrms)
1500
Coil Power Rating Class
3 to 4 VA
Insulation Clearance Between Contact and Coil
8 mm [ .315 in ]
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
4000
Contact Arrangement
2 Form A (NO)
Contact Limiting Breaking Current (A)
30
Insulation Special Features
6000V Initial Surge Withstand Voltage between Contacts and Coil
Insulation Creepage Class
>8mm
Coil Power Rating (AC) (VA)
4
Insulation Creepage Between Contact and Coil
9.5 mm [ .374 in ]
Contact Current Class
20 to 30 A, Greater Than 16A
Contact Switching Load (Min)
500mA @ 12V
Coil Magnetic System
Monostable, AC
Contact Voltage Rating (VAC)
277
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
2000
Contact Current Rating (A)
30

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.