Zoro Homepage
This item is Discontinued.
Potter-Brumfield PCB, PCB Relay, 20 A, PCB T9AV5L12-12

PCB, PCB Relay, 20 A, PCB (Discontinued)

  • Mfr # T9AV5L12-12
  • Zoro # G400969157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9AV5L12-12
Zoro #
G400969157
UPC #
-
Country of Origin
China

Dimensions

Length
32.5 mm [ 1.281 in ]
Width
27.4 mm [ 1.079 in ]
Height
20.4 mm [ .803 in ]

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.