Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Potter-Brumfield V23030A2017A104 V23030A2017A104

V23030A2017A104 (Discontinued)

  • Mfr # V23030A2017A104
  • Zoro # G100969150
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V23030A2017A104
Zoro #
G100969150
UPC #
-
Country of Origin
Mexico

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Through Hole
Contact Form
1 Form C (CO)
Contact Material
PdNi
Features
Earth Terminal; Bifurcated/Twin Contacts; Standard Type
Number of Poles
4
Power Consumption - Relay
125 mW
Contact Voltage Rating
250 VAC [ 250 VDC ]
Contact Limiting Short-Time Current
1A
Contact Limiting Continuous Current
1A
Coil Type
Monostable, DC
Protection Category
RTI
Contact Rating
1A
Coil Resistance
185 Ω
Contact Limiting Making Current
3A
Switching Voltage
250 VAC [ 250 VDC ]
Dielectric Voltage
1000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Operating Temp. Range
-40 to 70 °C
Contact Limiting Breaking Current
1A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.