Zoro Homepage
This item is Discontinued.
Potter-Brumfield V23079A1001B301 V23079A1001B301

V23079A1001B301 (Discontinued)

  • Mfr # V23079A1001B301
  • Zoro # G400969072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V23079A1001B301
Zoro #
G400969072
UPC #
-
Country of Origin
Mexico

Details

Item
PCB Relay
Electrical Connection
Through Hole
Item - Relay
P2 V23079 Relay
Features
Bifurcated/Twin Contacts
Number of Poles
2
Power Consumption - Relay
140 mW
Insulation Clearance
1.3 mm [ .051 in ]
Contact Limiting Making Current
2A
Contact Voltage Rating
250 VAC [ 220 VDC ]
Switching Current
10mA @ .2V
Contact Limiting Continuous Current
2A
Coil Type
Monostable, DC, Polarized
Contact Limiting Breaking Current
2A
Protection Category
RTIII
Coil Resistance
178 Ω
Insulation Creepage
2.5 mm [ .098 in ]
Contact Limiting Short-Time Current
2A
Operating Temp. Range
-40 to 85 °C
Switching Voltage
250 VAC [ 220 VDC ]
Dielectric Voltage
1000 Vrms Adjacent Contacts; 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.