Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Potter-Brumfield V23105A5401A201 V23105A5401A201

V23105A5401A201 (Discontinued)

  • Mfr # V23105A5401A201
  • Zoro # G200969494
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V23105A5401A201
Zoro #
G200969494
UPC #
-
Country of Origin
Mexico

Details

Item
PCB Relay
Electrical Connection
Through Hole
Current Rating
3 A
Number of Poles
2
Power Consumption - Relay
400 mW
Coil Type
Monostable, DC
Contact Limiting Short-Time Current
3A
Operating Temp. Range
-40 to 85 °C
Dielectric Voltage
750 Vrms Adjacent Contacts; 1050 Vrms Coil and Contact; 750 Vrms Open Contacts
Switching Voltage
250 VAC [ 220 VDC ]
Protection Category
RTIII
Switching Current
10mA @ .2V
Coil Resistance
62 Ω
Contact Limiting Breaking Current
3A
Contact Limiting Making Current
3A
Contact Voltage Rating
250 VAC [ 220 VDC ]
Contact Limiting Continuous Current
3A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.