Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Potter-Brumfield Circuit Breaker, W3 Series, 1A, 1 Pole, 240V AC, 1kA at 120V AC/50V DC W31-X2M1G-1

Circuit Breaker, W3 Series, 1A, 1 Pole, 240V AC, 1kA at 120V AC/50V DC (Discontinued)

  • Mfr # W31-X2M1G-1
  • Zoro # G100969402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W31-X2M1G-1
Zoro #
G100969402
UPC #
-
Country of Origin
Mexico

Details

Item
Circuit Breaker
Series
W3
Amps
1A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Type
Thermal
Circuit Breaker Actuator
Push-Pull, Toggle
Circuit Breaker Mounting Style
Panel
Max. AIR Rating
1kA at 120V AC/50V DC
Trip Type
Series Trip
Terminal Connection
#8-32 Screw
DC Voltage Rating
50V DC
Interrupt Rating
1000A at 50V DC/120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.