This item is Discontinued.

Potter-Brumfield Circuit Breaker, W6 Series, 5A, 1 Pole, Not Rated, 5kA at 277VAC W67-X2Q50-5

Circuit Breaker, W6 Series, 5A, 1 Pole, Not Rated, 5kA at 277VAC (Discontinued)

  • Mfr # W67-X2Q50-5
  • Zoro # G100969396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W67-X2Q50-5
Zoro #
G100969396
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2 in

Details

Item
Circuit Breaker
Series
W6
Amps
5A
Number of Poles
1
AC Voltage Rating
Not Rated
Circuit Breaker Type
Magnetic
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Panel
Max. AIR Rating
5kA at 277VAC
Trip Type
Series Trip
Terminal Connection
Straight Quick Connect Tab
DC Voltage Rating
65V DC
Interrupt Rating
5000A at 277V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.