Zoro Homepage
This item is Discontinued.
Poulan Pro Hedge Trimmer, 22" L 25cc 2 Cycle 1.3 25HHT

Hedge Trimmer, 22" L 25cc 2 Cycle 1.3 (Discontinued)

  • Mfr # 25HHT
  • Zoro # G0740652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25HHT
Zoro #
G0740652
UPC #
-
Country of Origin
United States

Dimensions

Bar Length
22"
Max. Cutting Dia.
3/4"

Details

Blade Type
Double-Sided
Engine
2 Cycle
HP
1.3
Engine Displacement
25cc
Item
Hedge Trimmer

Description

Hedge Trimmer, Blade Type Double-Sided, Bar Length 22 In., Max. Cutting Dia. 3/4 In., Engine Displacement 25cc, 1.3 HP, 2 Cycle Engine

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.