Zoro Homepage

Pro Lawn Mower, 150 cc Engine Displacement, Gasoline, 22 in W Cutting, 1-Blade, Pull Start

  • Mfr # PM22Y625RH

  • Zoro # G614657680


product price: $789.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM22Y625RH
Zoro #
G614657680
UPC #
795577091338
Country of Origin
Mexico

Description

Poulan Pro Lawn Mower, 625 EX Engine, 150 cc Engine Displacement, Engine Torque: 6.25 lb-ft, 22 in Cutting Width, 1.25 to 3.45 in Cutting Height, Number of Height Positions: 9, Self-Propelled Transmission, Mulching Capability: Yes, Discharge Location: Rear, 1 Blades, Cutting Lawn Yard Size: 1/4 to 1/2 acre, Adjustable, Recoil Handle, 12 in Rear Wheel, 8 in Front Wheel, Gasoline Fuel, 0.2 gal Fuel Tank, Pull Start, Steel Deck, Dimensions: 44 in H x 23.62 in W x 63 in D, Includes: Bagger and Engine Oil

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.