Zoro Homepage
This item is Discontinued.
Poulan Pro String Trimmer, 25CC, 17 In. Cut Width PP133

String Trimmer, 25CC, 17 In. Cut Width (Discontinued)

  • Mfr # PP133
  • Zoro # G0367227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP133
Zoro #
G0367227
UPC #
-
Country of Origin
United States

Dimensions

Cutting Width
17"
Line Diameter
0.095"
Shaft Length
52"

Details

Item
String Trimmer
Fuel Type
Gas
Engine
2 Cycle
Engine Displacement
25cc
Anti Vibration Handle
No
Quick Snap Spool Replacement
No
Shaft Type
Straight
Line Advance
Fixed - Dual Exit
Fuel Tank Capacity
11.5 oz

Description

String Trimmer, Engine Displacement 25cc, Fuel Tank Capacity 11.5 oz

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.