Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Poulan Pro String Trimmer, Gas, Cutting W 17" PR25SD

String Trimmer, Gas, Cutting W 17" (Discontinued)

  • Mfr # PR25SD
  • Zoro # G7800646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR25SD
Zoro #
G7800646
UPC #
024761022774
Country of Origin
United States

Dimensions

Cutting Width
17"
Line Diameter
0.095"
Shaft Length
52"

Details

Item
String Trimmer
Fuel Type
Gas
Includes
Bottle of 40:1 Engine Oil
Engine
2 Cycle
Engine Displacement
25cc
Shaft Type
Straight
Quick Snap Spool Replacement
Yes
Battery Amperage
Not Battery Operated
Anti Vibration Handle
No
Line Advance
Bump Feed
Fuel Tank Capacity
10 oz

Description

String Trimmer, Engine Displacement 25cc, Fuel Tank Capacity 10 oz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.