Zoro Homepage
This item is Discontinued.
Poulan Trimmer Line, 0.080 In. Dia., 25 Ft. 952711580

Trimmer Line, 0.080 In. Dia., 25 Ft. (Discontinued)

  • Mfr # 952711580
  • Zoro # G2520655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
952711580
Zoro #
G2520655
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.080"
Length
25 ft.

Details

Item
String Trimmer Line

Description

String Trimmer Line, Diameter 0.080 In., Length 25 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.