Zoro Homepage

Workshop Table , 48" W 48" L 33" to 37" H, Laminate

  • Mfr # WS2448L

  • Zoro # G1100038


product price: $531.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Height
33" to 37"
Material
Plastic Laminate
Surface Material
Laminate
Length
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS2448L
Zoro #
G1100038
UPC #
-
Country of Origin
United States

Dimensions

Width
48"
Depth
24"
Height
33" to 37"
Length
48"

Details

Item
Workshop Table
Material
Plastic Laminate
Surface Material
Laminate

Description

Workshop Table,24 In.x48 In.x33 In.-37 In.H,Lam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.