Zoro Homepage

Workshop Table , 48" W 48" L 33" to 37" H,

  • Mfr # WS2448

  • Zoro # G1099913


product price: $448.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Height
33" to 37"
Material
Tempered Hardboard
Length
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS2448
Zoro #
G1099913
UPC #
-
Country of Origin
United States

Dimensions

Width
48"
Depth
24"
Height
33" to 37"
Length
48"

Details

Item
Workshop Table
Material
Tempered Hardboard

Description

Workshop Table,24 In.x48 In.x33 In.-37 In.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.