Zoro Homepage

Workshop Table , 66" W 33" to 37" H, Laminate

  • Mfr # WS2466L

  • Zoro # G1100062


product price: $703.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Height
33" to 37"
Material
Plastic Laminate
Surface Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS2466L
Zoro #
G1100062
UPC #
-
Country of Origin
United States

Dimensions

Width
66"
Depth
24"
Height
33" to 37"

Details

Item
Workshop Table
Material
Plastic Laminate
Surface Material
Laminate

Description

Workshop Table,24 In.x66 In.x33 In.-37 In.H,Lam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.