This item is Discontinued.

Powell Furniture Powell Furniture D1222A19C3 Anson 3 Drawers Chest; Oak & Distressed White D1222A19C3

This item is Discontinued.

Powell Furniture

Powell Furniture D1222A19C3 Anson 3 Drawers Chest; Oak & Distressed White (Discontinued)

Mfr # D1222A19C3
Zoro # G303975927
UPC # 81438523279
Country of Origin Brazil
Category Dressers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D1222A19C3
Zoro #
G303975927
UPC #
81438523279
Country of Origin
Brazil

Description

Refresh your bedroom with this classic three-drawer chest featuring clean lines and a two-tone finish. Constructed of solid Elliotis Pine, this durable chest brightens any room with the contrast created between the distressed white and rustic oak finishes. Add this piece to your existing set or pair it with the matching headboard and storage pieces to create a bedroom set that meets your needs in charming, farmhouse style.

Features
  • Anson 3 Drawers Chest
  • Classic design
  • Two tone finish
  • Smooth glide drawers
  • Distressed white finish accented with rustic oak finish
  • Constructed of solid Elliot is Pine
  • Assembly Required
Specifications
  • Finish: Oak & Distressed White
  • Collection: Anson
  • Country of Origin: Brazil
  • Drawer Size: 14.11" W x 11.125" D
  • Dimension: 20.5" W x 13.75" D x 26.63" H
  • Weight: 39.69 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.