This item is Discontinued.

Powell Powell 15B8189BS 47 x 19 x 22.5 in. Carmen Bar Stool; Rustic Oak 15B8189BS

Powell 15B8189BS 47 x 19 x 22.5 in. Carmen Bar Stool; Rustic Oak (Discontinued)

  • Mfr # 15B8189BS
  • Zoro # G903873173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15B8189BS
Zoro #
G903873173
UPC #
-
Country of Origin
China

Description

Features
  • Curved double-x wood back
  • Stool swivels 360 degrees
  • Circular cross brace & straight legs
  • Black cushioned seat
Specifications
  • Color: Rustic Oak
  • Material: Rubberwood & Plywood
  • Seat Style: Round
  • Dimension: 47" H x 19" W x 22.5" L
  • Weight: 30.86 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.